Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322159

MPN #: 250025-4PK

Global Approved 250025, Single Pocket Wall File Wallmount, 14-3/4"W x 3"D x 7"H - Pkg Qty 4

Product Description
Azar Displays Wall Mount File Holders are designed to hang on the wall and keep your letter size documents organized. The hanging wall file holders maximizes your work space and keeps your materials organized and accessible. Ideal for storing documents, catalogs, files, folders, papers, and magazines. The clear construction provides easy viewing of documents. Use these file organizers in your office, medical facility, hospitals, schools, banks, at home and much more. The plastic material of the wall folder holder is made of injection molded high-grade polystyrene making it strong and durable. These wall file holders are easy to install using the included hardware.

Features:
  • Sold in Packs of: 4
  • Material: Polystyrene
  • Overall Measurement: 14.625"W x 3"D x 7"H
  • Inner Dimension: 13.5"W x 2.875"D x 6.375"H
  • Pocket Bottom Width: 13" outer
  • Overall Bottom Width: 13.5"
  • Material Thickness: 0.125"
  • Number of Pockets: 1
PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth3 in
Height7 in
Weight0.7 lbs
Insert Size8-1/2"W x 14"D

Product Details

ColorClear
Number of Pockets1
StyleHorizontal
Mounting LocationWall
MaterialPolystyrene
Package Quantity4
Manufacturers Part Number250025-4PK
BrandAzar Displays