Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321945

MPN #: 252386-2PK

Global Approved 252386 Tri-Fold Brochure Holder 2 Pocket 9-3/16"W x 3-1/4"D x 9-13/16"H - Pkg Qty 2

Product Description
This tri-fold 2 pocket brochure holder is ideal for displaying brochures, pamphlets, flyers or handouts on your counter, shelf, tabletop or can be mounted on the wall (hardware not included). Holds a 3.6" wide by 8.5" size paper. Presenting information to your potential customers is essential to your success. That's why it's important to keep your reading material within reach, using this practical and versatile Azar Counter Brochure Holder. Place this brochure holder in a main location within your business to create a common area for customers to visit and access your important take-home reading materials. You can use these counter brochure holders to present your message, plan of action, or goal. Ideal to place in offices, community centers, doctor's offices, museums, hotels, airports, schools, hospitals, retail stores, lobbies and so much more! Made of durable crystal styrene for long lasting use.

Features:
  • Sold in Packs of: 2
  • Material: Plastic
  • Color: Clear
  • Number of Tiers: 1
  • Measurements: 9.17"W x 3.25"D x 10.75"H
  • Brochure Size: Letter or Tri-Fold
PRICE
$15.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-3/16 in
Depth3-1/4 in
Height9-13/16 in
Weight0.5 lbs
Insert Size4-1/8"W x 9"D

Product Details

ColorClear
Number of Pockets2
StyleVertical
Mounting LocationWall, Counter Top
MaterialAcrylic
Package Quantity2
Manufacturers Part Number252386-2PK
BrandAzar Displays