Features:
- Sold in Multiples of: 1
- Material: Plastic
- Color: Clear
- Number of Tiers: 2
- Measurements: 9.25"W x 5"D x 11.25"H
- Brochure Size: Letter
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 5 in |
| Height | 11-1/4 in |
| Weight | 0.5 lbs |
| Insert Size | 8-1/2"W x 1-1/4"D x 11"H |
Product Details
| Color | Clear |
| Number of Pockets | 2 |
| Number of Levels | 2 |
| Style | Vertical |
| Mounting Location | Wall, Counter Top |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 252380 |
| Brand | Azar Displays |