Features:
- Sold in Multiples of: 1
- Material: Crystal Styrene
- Color: Clear
- Number of Tiers: 3
- Number of Pockets: 9
- Overall Measurement: 14"W x 1.5"D x 9.875"H
- Base Measurement: 12"
- Brochure Size: Trifold
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 9 in |
| Weight | 5 lbs |
| Insert Size | 4-1/8"W x 9"D |
Product Details
| Color | Clear |
| Number of Pockets | 9 |
| Style | Horizontal |
| Mounting Location | Counter Top |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 252810 |
| Brand | Azar Displays |