Features:
- Sold in Packs of: 2
- Material: Crystal Styrene
- Overall Measurement: 9"W x 8.5"H
- Number of Pockets: 2
- Brochure Size: Tri-fold
- Color: Clear
Weights & Dimensions
| Width | 9 in |
| Height | 8-1/2 in |
Product Details
| Style | 2 Pocket |
| Material | Acrylic |
| Package Quantity | 2 |
| Description | 2 Pocket Brochure Holder |
| Color | Clear |
| Manufacturers Part Number | 222975-2PK |
| Brand | Azar Displays |