Features:
- Sold in Packs of: 2
- Material: Acrylic
- Color: Clear
- Number of Tiers: 3
- Number of Pockets: 6
- Measurements: 9.25"W x 5.25"D x 9"H
- Brochure Size: Tri-fold
Weights & Dimensions
| Width | 9 in |
| Depth | 5-1/4 in |
| Height | 9 in |
| Weight | 7 lbs |
| Insert Size | 4-1/8"W x 9"D |
Product Details
| Color | Clear |
| Number of Pockets | 6 |
| Number of Levels | 3 |
| Style | Vertical |
| Mounting Location | Wall, Counter Top |
| Material | Acrylic |
| Package Quantity | 2 |
| Manufacturers Part Number | 252815-2PK |
| Brand | Azar Displays |