Features:
- Sold in Packs of: 10
- Loading Style: Front
- Material: Metal
- Orientation: Portrait/Landscape
- Graphic Size: 8.5" x 11"
- Overall Dimensions: 8.7" x 11.39"
- Color: Silver
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 1/4 in |
| Height | 11 in |
| Weight | 1 lbs |
| Insert Size | 8-1/2"W x 11"D |
Product Details
| Type | Snap Frame Sign Holder |
| Material | anodized aluminum |
| Package Quantity | 10 |
| Description | Door Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 300197 |
| Brand | Azar Displays |