Features:
- Sold in Multiples of: 1
- Material: Acryilc
- Overall Measurement: 21"W x 7.75"D x 4.5"H
- Color: Clear
- Weight Capacity: 40 pounds
Weights & Dimensions
| Width | 21 in |
| Depth | 7-3/4 in |
| Height | 4-1/2 in |
| Weight | 7 lbs |
Product Details
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Acrylic Riser |
| Color | Clear |
| Manufacturers Part Number | 515360 |
| Brand | Azar Displays |