Features:
- Sold in Packs of: 2
- Material: Acrylic
- Color: Clear
- Number of Tiers: 2
- Number of Pockets: 4
- Measurements: 9"W x 3.75"D x 7"H
- Brochure Size: Tri-fold
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 3-3/4 in |
| Height | 7 in |
Product Details
| Style | 4 Pockets |
| Material | Clear |
| Package Quantity | 2 |
| Description | Brochure Holder W/4 Pockets |
| Color | Clear |
| Manufacturers Part Number | 252812-2PK |
| Brand | Azar Displays |