Global Approved 700026, Horizontal Sign Holder, 11-7/8"W x 3/16"D x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Horizontal Acrylic Sign Holder 11.875" W x 6" H
PRICE
$8.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-7/8 in |
| Depth | 3/16 in |
| Height | 6 in |
| Weight | 0.5 lbs |
| Insert Size | 11-7/8"W x 6"D |
Product Details
| Type | Horizontal |
| Color | Clear |
| Style | Topper |
| Mounting Location | Topper for T Sign holder |
| Material | Acrylic |
| Description | Horizontal Sign Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | 700026 |
| Brand | Azar Displays |