Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Azar Displays

Model # :WBB2322229

MPN #: 700670-CLR

Two Sided Brochure Holder, 26"W x 22"D x 62"H

Product Description
Two-sided 24"W x 48"H clear plastic pegboard panel that is enclosed by 1"W metal frame. Assembled without wheels: 26"W x 62"H Assembled with wheels: 26"W x 65"H This unit comes with eight two-tier 10-pocket tri-fold brochure holders totaling 80 pockets. Each pocket measures 4.625"W x 2"D x 5"H. Pockets are removable and adjustable. Sign holder strip and U-Hooks included. Available in clear (frosted) pegboard only.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Color: Clear (Frosted)
  • Assembled Height: 62H without wheels and 65"H with wheels"
  • Panel Thickness: 0.125"
  • Panel Size: 24"W x 48"H"
  • Base Size: 26"W x 22"D
  • Base Color: Silver
  • Includes: T-Strip Sign Holder, Four Wheels and Four Levelers
PRICE
$479.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth22 in
Height62 in
Weight59 lbs
Insert Size4-3/8"W x 1-1/2"D x 11"H

Product Details

ColorClear
Number of Pockets1
StyleFloor Stand
MaterialAcrylic
Package Quantity1
DescriptionTwo Sided Brochure Holder
Manufacturers Part Number700670-CLR
BrandAzar Displays