Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322231

MPN #: 700640-CLR

Global Approved 700640-CLR, Three-Sided Brochure Holder, 16"W x 16"D x 61"H

Product Description
Triangle Three-Sided Tower 16"W x 60"H pegboard panel with revolving base. Assembled: 17"W x 61"H. This unit comes with 12 two-tier 6-pocket tri-fold brochure holders totaling 72 pockets. Each pocket measures 4.625"W x 2"D x 5"H. Pockets are removable and adjustable. Sign holder strip and U-Hooks included. Available in clear (frosted) pegboard only.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 61"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • Base Size: 16"D
  • Base Color: Clear (Frosted)
  • Includes: T-Strip Sign Holder
PRICE
$549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height61 in
Weight59 lbs
Base16"Dia
Insert Size4-3/8"W x 1-1/2"D x 11"H

Product Details

ColorClear
Number of Pockets1
StyleFloor Stand
MaterialAcrylic
Base Styleflat Base
DescriptionThree-Sided Brochure Holder
Package Quantity1
Manufacturers Part Number700640-CLR
BrandAzar Displays