Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322232

MPN #: 252550-SET-10PK

Global Approved 252550-SET, Adjustable Brochure Holder, 4"W x 1-1/2"D x 5"H - Pkg Qty 10

Product Description
Elevate your marketing materials with our Adjustable Brochure Holder, expertly designed to provide maximum flexibility and visibility. Crafted from durable crystal styrene, this single-pocket holder showcases your brochures, flyers, or promotional materials in a sleek and professional manner. Effortlessly customize the holder to fit any pegboard or slat wall width, ensuring a secure fit that adapts to your display needs. Simply hang on your pegboard or slat wall for a quick and hassle-free setup.

Features:
  • Sold in Packs of: 10
  • Material: Crystal Styrene
  • Measurement of One Side: 2"W x 1.5"D x 5"H
  • Number of Pockets: 1
  • Brochure Size: Any
  • Color: Clear
PRICE
$46.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth1-1/2 in
Height5 in
Weight3 lbs

Product Details

StyleHorizontal
Mounting LocationPegboard/Slatwall
MaterialAcrylic
Package Quantity10
ColorClear
Manufacturers Part Number252550-SET-10PK
Number of Pockets1
BrandAzar Displays