Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322260

MPN #: 700905

Display Bowl, 10"W x 10"D x 5-1/2"H

Product Description
Clear Plastic Bowl 10" in Diameter and 5" Deep. Made of high quality clear polycarbonate (Lexan) that can sustain high impact and offers a crystal clear finish. The diameter of the bowl bottom is designed to fit a 1.25" diameter pole.

Features:
  • Sold in Multiples of: 1
  • Material: Polycarbonate
  • Measurement: 10" Diameter
  • Color: Clear
PRICE
$11.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth10 in
Height5-1/2 in
Weight0.5 lbs

Product Details

TypeBowl
ColorClear
Number of Levels1
For Use With1.25" Dia Pole
Number of Bowls1
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number700905
BrandAzar Displays