Features:
- Sold in Multiples of: 1
- Material: Polycarbonate
- Measurement: 8" Diameter
- Bowl Depth: 4" Deep
- Color: Clear
Weights & Dimensions
| Width | 8 in |
| Depth | 13-1/4 in |
| Height | 7-1/2 in |
| Weight | 5 lbs |
Product Details
| Style | Pegboard/Slatwall |
| Package Quantity | 1 |
| Description | Bowl |
| Color | Clear |
| Manufacturers Part Number | 700911 |
| Brand | Azar Displays |