Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322272

MPN #: 700916

Global Approved 700916, Bowl For Pegboard/Slatwall, 16"W x 16"D x 8"H

Product Description
This kit includes a clear plastic bowl measuring 16" diameter with the 8" depth on a 9.25" plastic extension arm. Use on existing pegboard/slatwall display.

Features:
  • Sold in Multiples of: 1
  • Material: Polycarbonate
  • Measurement: 16" Diameter
  • Bowl Depth: 8"
  • Color: Clear
PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height8 in
Weight8 lbs

Product Details

StylePegboard/Slatwall
Package Quantity1
DescriptionBowl
ColorClear
Manufacturers Part Number700916
BrandAzar Displays