Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322245

MPN #: 700907

Display Bowl, 8"W x 8"D x 4-1/2"H

Product Description
Azar's clear plastic bowls are made of high quality polycarbonate (Lexan) that can sustain high impact and offers a crystal clear finish. The bottom of the bowl is designed to fit a 1.25" diameter pole. This bowl can be used with a Madix or Lo Jier queuing system.

Features:
  • Sold in Multiples of: 1
  • Material: Polycarbonate
  • Bowl Measurement: 8" Dia. x 4"Depth
  • Color: Clear
PRICE
$8.80

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth8 in
Height4-1/2 in
Weight0.5 lbs

Product Details

TypeBowl
ColorClear
Number of Levels1
For Use With1.25" Dia Pole
Number of Bowls1
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number700907
BrandAzar Displays