Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321940

MPN #: 720204

Global Approved 720204, Two-Tier Countertop Bowl Display, 12"W x 12"D x 16"H

Product Description
Our tiered bowl counter displays will help to turn your counter into a beautifully organized space to display impulse buy items. Highly durable and weighed down with a high-end 8" chrome base. Dividers can be added to display a variety of different products. Dividers sold separately. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders.

Features:
  • Sold in Multiples of: 1
  • Material: Polycarbonate
  • Number of Tiers: 2
  • Measurement of Bowls: 10" & 12" Diameter
  • Overall Height: 16"
  • Base Measurement: 8" Chrome Base
  • Color: Clear
PRICE
$53.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height16 in
Weight8 lbs
BaseRaised Base

Product Details

TypeBowl
ColorClear
Number of Levels2
Number of Bowls2
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number720204
BrandAzar Displays