Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Advantus

Model # :WBB29375

MPN #: VRTVFC1515

Vertical Condiment Organizer, 14-1/2"W x 11-3/4"D x 15"H, Black

Product Description

Vertical Condiment Organizer, 14-1/2w x 11-3/4d x 15h, Black

Vertical Condiment Organizer
• Commercial-grade construction will not crack, fade or chip
• Compartment identifier decal strips included with Keys A-F
Three shelves with nine compartments to serve larger areas. Includes six removable dividers. 14-1/2w x 11-3/4d x 15h. Shpg. wt. 7 lbs.
Black
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth11-3/4 in
Height15 in

Product Details

MaterialPlastic
Number of Compartments9
DescriptionVertical Condiment Organizer
ColorBlack
Manufacturers Part NumberVRTVFC1515
BrandAdvantus