Mind Reader Coffee Condiment Caddy Organizer w/ 10 Compartments, 5-3/8"W x 11"D x 12-5/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Compact, all-in-one unit features two drawers and several storage compartments for organizing single-serve coffee pods, coffee condiments and various beverage-service accessories: cups, lids, sleeves, stir-sticks, napkins, etc. Convenient upright design helps you preserve valuable counter space. Bottom-mounted rubber-gripper feet keep caddy securely in place. Features contemporary-modern-decor styling and attractive chrome handles.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/8 in |
| Depth | 11 in |
| Height | 12-5/8 in |
| Dimensions | 5-3/8"W x 11"D x 12-5/8"H in |
Product Details
| Type | Coffee Condiment Station |
| Made in the USA | No |
| Material | Plastic |
| Number of Compartments | 10 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CAD01-BLK |
| Brand | Mind Reader |