Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121142

MPN #: B-8160-BN

Olympia Accent B-8160-BN Two Handle Bar Faucet PVD Brushed Nickel

Product Description
Featuring classic traditional elegance, our Accent Collection of faucets by Olympia is ageless and uncomplicated. Accent can both simplify and provide an essential enhancement to your home with an understated enduring style balanced with seamless functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Accent faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.

Features:
  • Lever Handles
  • Gooseneck Spout Swivel 360 Degree
  • 5-1/4" Reach, 5-13/16" From Deck to Aerator
  • Washerless Cartridge Operation
  • 2 or 3-Hole 4" Installation
  • With 1.5 GPM Flow Rate


PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/16 in
Depth6-15/16 in
Height8-15/16 in
Max Deck Thickness7/8
Centers2 or 3-Hole 4" Installation in
Connection Size1/2 in
ConnectionIPS-Male
Spout Reach5-1/4 in
Spout Height5-13/16 in

Product Details

Flow Rate1.5 gal/min
ColorSilver
StyleTraditional
Mounting LocationDeck Mount
FinishPVD Brushed Nickel
MaterialMetal
Manufacturers Part NumberB-8160-BN
Faucet Holes2 or 3
Handle StyleLever
BrandOlympia