Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB986421

MPN #: MUC1K

Mesa Safe B-Rate Undercounter Safe Cabinet MUC1K Dual Key Lock, 6"W x 8-3/4"D x 12"H

Product Description
Mesa Safe MUC Series Business Drop Safe Cabinet, B-Rate Undercounter, Dual Key Lock, 6"W x 8-3/4"D x 12"H

MESA's MUC series undercounter depository safes are designed for protection against robbery as well as internal theft, allowing quick deposits and secure storage without actual access inside the safe. A necessity in every cash handling business. MESA offers two different types of under counter safe models that include the MUC1K and the MUC2K.

Features
  • All Steel Construction
  • Front loading deposit slot
  • Anti-fish baffle prevents theft through the deposit slot
  • Four anchor holes provided to secure your safe to the floor or counter
  • Dual key operated lock protected by a spring loaded relocking device
  • Solid steel-1/2" thick door
  • Heavy duty dead bar prevents door removal during a forced entry attempt
  • Durable and attractive hammered dark gray finish


PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth8-3/4 in
Height12 in
Inside Width5-3/8 in
Inside Depth6-1/4 in
Inside Height10-1/2 in
Weight20 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock, Keyed Different
Interior ConfigurationSteel
Number of Adjustable Shelves0
Door TypeBottom Hinged Door
MaterialSteel
Manufacturers Part NumberMUC1K
BrandMesa Safe
TypeUndercounter Drop Safe
ColorBlack
SeriesMUC
Deposit TypeFront Drop Slot Load
Handle TypeNone
StyleDual Key Lock
Capacity0.2 ft³
Number of Doors0
Package Quantity1
Number of Compartments1
Number of Fixed Shelves0

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated