Edlund KSUV-18, Helios UV-C Sterilizer Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
Our patented KSUV-18 Sterilizer Cabinet has been proven to provide superior sterilization for knives and other kitchen utensils compared to other methods or similar products that use magnetic bars or metal racks to secure those items. Our exclusive non-filtering clear slotted knife holding rack and special mirrored interior walls eliminate any shadows on knife surfaces within the cabinet and force the powerful UV-C light to bounce and reach every surface, providing complete sterilization. The easy to operate mechanical timer can be set for up to 15 minutes, indicating when sterilization is in process, but the KSUV-18 will safely sterilize your utensils in under 4 minutes with 99% efficacy - SPF-99 (Sterilization Protection Factor) for your knives.
99% effective on e-coli bacteria in under 4 minutes (on tests with knives) 15-minute belled timer Stainless steel construction Holds up to 12 knives or 8 masks separated for complete surface coverage LED lights indicate when door is closed, and sterilization is in process UV filtered plexiglass door Keyed lockable handle provides added security Made in the USA
PRICE
$1,525.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 6 in |
| Height | 24 in |
Product Details
| Voltage | 115 V |
| Number of Doors | 1 |
| Material | Stainless Steel/Plexiglass |
| Description | UV-C Sterilizer Cabinet |
| Color | Silver |
| Manufacturers Part Number | KSUV-18 |
| Brand | Edlund |
Compliance & Certifications
| Certifications | NSF Certified |