Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB2137528

MPN #: TC-01K

Protex Heavy Duty Drop Box With Dual Key Control Lock TC-01K 6" x 12" x 8" Gray

Product Description
Overview:
  • B-Rated Drop Safe
  • Heavy duty construction with highest security for its size
  • Spring loaded re-locker
  • Saw-toothed baffle to protect slot
  • 1/4" Welded steel structure
  • Dual-key Lock
  • Powder coated grey finish
  • Anchoring hardware included
  • 4 Pre-drilled anchoring holes (Bottom)
  • Extra keys are available for purchase
  • Keyed alike is available for orders greater than 100 pcs.

Specifications:
  • Exterior Dimensions: 6" (W) x 8" (H) x 12" (D)
  • Interior Dimensions: 5-7/8" (W) x 7" (H) x 10-1/4" (D)
  • Door Clearance: 5-1/4" (W) x 4" (H)
  • Drop-Door Opening: 5-3/4" (W) x 5/8" (H)
  • Door Thickness: 1-3/4" (1/2" solid steel plate)
  • Body Thickness 1-1/16"
  • Cubic Inch: 421
PRICE
$205.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth12 in
Height8 in
Inside Width5-7/8 in
Inside Depth10-1/4 in
Inside Height7 in
Weight19 lbs

Product Details

Lock TypeKeyed Lock
TypeDrop Box
ColorGray
Door TypeBottom Hinged Door
Deposit TypeFront Drop Slot Load
StyleHeavy-Duty Drop Box / Dual Key
Capacity0.24 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberTC-01K
BrandProtex Safe