Mitco B131-1M Gauge Glass, 5/8"Dia. X 10"L, Regular Pressure Package Of 6
Write a Review
|
Questions & Answers (0)
Product Description
Mitco B131-1M Gauge Glass, 5/8"Dia. X 10"L, Regular Pressure, 6/Pk
Allows the liquid level in any vessel to be visually inspected. Gauge glasses are required by the ASME Boiler and Pressure Code on steam boilers. They are useful in many other applications, such as monitoring the amount of oil in a tank. Made in the USA.
Allows the liquid level in any vessel to be visually inspected. Gauge glasses are required by the ASME Boiler and Pressure Code on steam boilers. They are useful in many other applications, such as monitoring the amount of oil in a tank. Made in the USA.
PRICE
$21.50
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 1-7/8 in |
| Height | 1/2 in |
| Diameter | 5/8 in |
Product Details
| Material | Glass |
| Package Quantity | 6 |
| Description | Gauge Glass |
| Manufacturers Part Number | B131-1M |
| For Use With | Gauge Glass And Valve Set |
| Pressure | Regular psi |
| Brand | Mitco |