Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB735717

MPN #: 49987

Yellow Jacket® TITAN 4-Valve Manifold With 60" RYB Hoses and 3/8" x 45° 49987

Product Description
Yellow Jacket® TITAN 4-Valve Manifold With 60" RYB Hoses and 3/8" x 45° 49987

Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use.

Features:
  • Fourth hose to enable connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses
  • 3/8" Vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings are 1/4")
  • Large, easy-to-read 3-1/8" steel case red and blue, 1% accuracy (Class 1) gauges
  • Front access for easy field recalibration
  • Double "O" ring piston for reliability and long service life
  • Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats
  • Contoured easy-grip handles for positive control; color-coded for ready identification
  • Sight glass to easily view refrigerant movement and condition during charging and recovery
  • Heavy duty hook won't pull out
  • Also available with 3-1/2" red and blue liquid-filled gauges
  • Made in the USA
  • Optional protective gauge boots available


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size3/8"

Product Details

TypeRed / Blue
MaterialAluminum Alloy
Package Quantity1
Description4-Valve Manifold With 60" Plus II™ RYB and 3/8" X 45°
Manufacturers Part Number49987
RefrigerantsR-22 / R-134A / R-404A
Accuracy1 Percent °F
BrandYellow Jacket