TITAN™ 4-Valve Manifold
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® TITAN™ 4-Valve Manifold
Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ready identification. Sight glass to easily view refrigerant movement and condition during charging and recovery. Heavy duty hook won't pull out. Manifold and hose holder fittings all 1/4".
Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ready identification. Sight glass to easily view refrigerant movement and condition during charging and recovery. Heavy duty hook won't pull out. Manifold and hose holder fittings all 1/4".
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 10-1/2 in |
| Height | 4-1/2 in |
| Connection Size | 3/8" |
Product Details
| Type | Red / Blue |
| Material | Aluminum Alloy |
| Description | 4-Valve Manifold Only |
| Manufacturers Part Number | 49962 |
| Refrigerants | R-410A |
| Brand | Yellow Jacket |