Mitco B133M Gauge Glass & Valve Set, 1/2"Pipe Size X 5/8"Dia. X 12"L
Write a Review
|
Questions & Answers (0)
Product Description
Mitco B133M Gauge Glass & Valve Set, 1/2"Pipe Size X 5/8"Dia. X 12"L
Allows the liquid level in any vessel to be visually inspected. Gauge glasses are required by the ASME Boiler and Pressure Code on steam boilers. They are useful in many other applications, such as monitoring the amount of oil in a tank. Made in the USA.
Allows the liquid level in any vessel to be visually inspected. Gauge glasses are required by the ASME Boiler and Pressure Code on steam boilers. They are useful in many other applications, such as monitoring the amount of oil in a tank. Made in the USA.
PRICE
$80.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3-3/8 in |
| Height | 2-1/2 in |
| Diameter | 5/8 in |
Product Details
| Description | Gauge Glass & Valve Set |
| Manufacturers Part Number | B133M |
| For Use With | Gauge Glass And Valve Set |
| Brand | Mitco |