Mitco B132m Gauge Glass Gasket, Lathe Cut, Epdm, Fits 5/8" Dia. Package Of 100
Write a Review
|
Questions & Answers (0)
Product Description
Mitco B132M Gauge Glass Gasket, Lathe Cut, EPDM, Fits 5/8" Dia., 100/Pk
Gauge glass gaskets are lathe cut and made from EPDM material. Fits 5/8" gauge glasses. Made in the USA.
Gauge glass gaskets are lathe cut and made from EPDM material. Fits 5/8" gauge glasses. Made in the USA.
PRICE
$119.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 4-5/8 in |
| Height | 3-1/4 in |
| Diameter | 5/8 in |
Product Details
| Material | Rubber |
| Package Quantity | 100 |
| Description | Gauge Glass Gasket |
| Manufacturers Part Number | B132M |
| For Use With | 5/8" Gauge Glass And Valve Set |
| Brand | Mitco |