Mitco B136-5M Boiler Gauge, 2-1/2"Dia. X 3"L, 1/4"NPT, Center Back Connection
Write a Review
|
Questions & Answers (0)
Product Description
Mitco B136-5M Boiler Gauge, 2-1/2"Dia. X 3"L, 1/4"NPT, Center Back Connection
Replacement gauges for today's most popular boilers. Made in the USA.
Replacement gauges for today's most popular boilers. Made in the USA.
PRICE
$60.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3-5/8 in |
| Height | 2-7/8 in |
| Diameter | 2-1/2 in |
| NPT | 1/4 in |
Product Details
| Description | Boiler Gauge |
| Manufacturers Part Number | B136-5M |
| For Use With | Boilers |
| Brand | Mitco |