Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB735669

MPN #: 49052

Yellow Jacket® 2-1/2" Blue Low Side Gauge 49052

Product Description
Yellow Jacket® 2-1/2" Blue Low Side Gauge 49052

Features:
  • Steel case for durability
  • High-visibility dials with colored temperature scales for easy reading
  • Flutterless™ technology surge protector minimizes the needle pulsation for improved accuracy
  • 1/8" NPT Male connection
  • 3-2-3% accuracy
  • Calibration traceable to NIST standards


PRICE
$39.95

Min. purchase quantity is 8
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/8"

Product Details

MaterialSteel
Package Quantity1
DescriptionBlue Compound Gauge
Manufacturers Part Number49052
RefrigerantsR-134A / R-404A / R-507
BrandYellow Jacket