Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mitco

Model # :WBB895418

MPN #: P115-10M

Mitco P115-10M Pump Testing Manifold Kit, Pressure Hose & Fittings

Product Description
Test pump pressure and cutoff of fuel oil pumps quickly and easily. No need to remove pump from oil burner. For use with all pumps of operating pressures up to 300 PSI. Use with vacuum gauge to analyze problems in oil lines caused by impurities, leaks or high restrictions. Quick hook-up fittings for easy testing. Accurately checks pressure, cutoff and vacuum under actual operating conditions. Liquid filled gauges for accurate readings. High pressure hoses for setting up today's higher pressure pumps. High impact case with handle. Complete with easy-to-follow instructions. Brass and high quality aluminum construction for long life. Color coded hoses for pressure hook-up. Clear tubing adapts to any suction line. Adapter fittings included for all pumps including Riello. Made in the USA.

PRICE
$365.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width1 in
Height31 in

Product Details

IncludesKwik-Check II Pressure And Cutoff Testers & Riello Adaptor Fittings
DescriptionPump Testing Manifold Kit
Max Operating Pressure300 PSI psi
Manufacturers Part NumberP115-10M
For Use WithOil Burner Pumps
BrandMitco