Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :T9FB513274

MPN #: 35245

B16H Partial Stainless Worm Gear Hose Clamp, 11/16" - 1-1/2" Clamping Dia. 10-Pack

Product Description
B16H Partial Stainless Worm Gear Hose Clamp, 11/16" - 1-1/2" Clamping Diameter 10-Pack

Clamp has a 1/2" stainless steel band with plated 5/16" slotted hex head screw and housing. Recommended for most applications. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.

PRICE
$16.75

Min. purchase quantity is 12
12
12
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Max Clamping Diameter1-1/2 in
Clamping Diameter11/16 to 1-1/2 in
Min Clamping Diameter11/16 in
Max Diameter1-1/2 in
SAE Sizes16

Product Details

TypeWorm Gear Hose Clamp
Package Quantity10
DescriptionWorm Gear Hose Clamp
Manufacturers Part Number35245
BrandPrecision Brand
Band MaterialPart Stainless Steel