B16HL Shielded/Lined Worm Gear Hose Clamp, 3/4" - 1-1/2" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
B16HL Shielded/Lined Worm Gear Hose Clamp, 3/4" - 1-1/2" Clamping Diameter 10-Pack
Provides maximum protection for all soft hoses while ensuring a strong, positive seal. Band, liner, and housing are made from stainless steel. Plated 5/16" slotted hex head screw. Inner liner covers band serrations which prevents hose damage.
Provides maximum protection for all soft hoses while ensuring a strong, positive seal. Band, liner, and housing are made from stainless steel. Plated 5/16" slotted hex head screw. Inner liner covers band serrations which prevents hose damage.
PRICE
$31.95
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Weight | 0.6 lbs |
| Max Clamping Diameter | 1-1/2 in |
| Clamping Diameter | 3/4 to 1-1/2 in |
| Min Clamping Diameter | 3/4 in |
| Max Diameter | 3/4 in |
| SAE Sizes | 16 |
Product Details
| Type | Shielded Lined Hose Clamp |
| Band Material | Part Stainless Steel |
| Package Quantity | 10 |
| Description | Shielded Lined Hose Clamp |
| Manufacturers Part Number | 35246 |
| Brand | Precision Brand |