Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513358

MPN #: 35216

B12HL Shielded/Lined Worm Gear Hose Clamp, 11/16" - 1-1/4" Clamping Dia. 10-Pack

Product Description
B12HL Shielded/Lined Worm Gear Hose Clamp, 11/16" - 1-1/4" Clamping Diameter 10-Pack

Provides maximum protection for all soft hoses while ensuring a strong, positive seal. Band, liner, and housing are made from stainless steel. Plated 5/16" slotted hex head screw. Inner liner covers band serrations which prevents hose damage.

PRICE
$31.95

Min. purchase quantity is 7
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
Max Clamping Diameter1-1/4 in
Clamping Diameter11/16 to 1-1/4 in
Min Clamping Diameter11/16 in
Max Diameter15/16 in
SAE Sizes12

Product Details

TypeShielded Lined Hose Clamp
Package Quantity10
DescriptionShielded Lined Hose Clamp
Manufacturers Part Number35216
BrandPrecision Brand
Band MaterialPart Stainless Steel