MS48SS All Stainless Military Worm Gear Hose Clamp, 2-9/16" - 3-1/2" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
MS48SS All Stainless Military Worm Gear Hose Clamp, 2-9/16" - 3-1/2" Clamping Diameter 10-Pack
Manufactured to military standard A-A-52506-B for low pressure type "F" clamps and Federal Specification WW-C-440B. One-piece, spot weld free housing. 1/2" 300 series stainless steel band and housing. 5/16" 300 series stainless steel hex head screw.
Manufactured to military standard A-A-52506-B for low pressure type "F" clamps and Federal Specification WW-C-440B. One-piece, spot weld free housing. 1/2" 300 series stainless steel band and housing. 5/16" 300 series stainless steel hex head screw.
PRICE
$35.95
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Max Clamping Diameter | 3-1/2 in |
| Clamping Diameter | 2-9/16 to 3-1/2 in |
| Min Clamping Diameter | 2-9/16 in |
| Max Diameter | 1-1/4 in |
| SAE Sizes | 0 |
Product Details
| Type | Military Worm Gear Hose Clamp |
| Package Quantity | 10 |
| Description | Military Worm Gear Hose Clamp |
| Manufacturers Part Number | 47835 |
| Brand | Precision Brand |
| Band Material | 300 Stainless Steel |