
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Delta B28910LF, Foundations Core-B Bar Prep Faucet, Chrome
Sensible styling that complements any home. Classically styled faucets and accessories handle the toughest of tasks with ease. 2 or 3-hole 4 installation. High-arc spout swivels 360°. 5 long, 11 high. 7 3/8 from deck to aerator. Lever handle(s). 1/2 IPS connection. 1 1/4 max. deck thickness. No thick deck kit available. 1. 5 gpm @ 60 psi, 5. 7 L/min @ 414 kPa.
Sensible styling that complements any home. Classically styled faucets and accessories handle the toughest of tasks with ease. 2 or 3-hole 4 installation. High-arc spout swivels 360°. 5 long, 11 high. 7 3/8 from deck to aerator. Lever handle(s). 1/2 IPS connection. 1 1/4 max. deck thickness. No thick deck kit available. 1. 5 gpm @ 60 psi, 5. 7 L/min @ 414 kPa.
Compliance & Certifications
- CALGreen Standard Yes
- WaterSense Certified No
- Lead Free Compliant Yes
Product Details
- Mounting Location Deck
- Connection Style 1-7/8
- Liters per Minute 5.7 LPM
- Number of Faucet Handles 2
- Gallons per Minute 1.5 gal/min
- Faucet Holes 2 or 3
- Brand Delta
- Series Foundations
- Manufacturers Part Number B28910LF
- Valve Type Washerless Stem Cartridge
- Handle Style Double Lever
- Color Family Silver
Weights & Dimensions
- Connection Size 1/2 in
- Spout Reach 5 in
- Centers 4 in
- Spout Height 7.38 in
Customer Review
Product Q & A
There are no questions for this product.

Delta B28910LF, Foundations Bar Prep Faucet, Chrome
$76.95
- Product Information
- Customer Review
- Product Q&A
- Accessories