DECK MNT CONCEAL WS, AT 8IN SP, 4 hole, 2 handle(s), 2 lever handle, 8 spout reach, 6.50 spout height
- Brass
- Dual Lever
Weights & Dimensions
| Height | 8 in |
| Inlet Connection | 1/2 MPT in |
| Centers | 8 in |
| Spout Reach | 8 in |
Product Details
| Color | Silver |
| Spout Type | Swivel |
| Gallons per Minute | 1.5 gal/min |
| Liters per Minute | 5.6 LPM |
| Mounting Location | Deck |
| Material | Solid Brass Body |
| Valve Type | Ceramic Disc |
| Manufacturers Part Number | LK801AT08L2 |
| Faucet Holes | 4 |
| Handle Style | Lever |
| Brand | Elkay |
Compliance & Certifications
| Certifications | ASME A112.18.1 / CSA B125.1, NSF 61-9 & 372 |
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |
| NSF Certified | Yes |