B40HS All Stainless Worm Gear Hose Clamp, 2-1/16" - 3" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
B40HS All Stainless Worm Gear Hose Clamp, 2-1/16" - 3" Clamping Diameter 10-Pack
The 1/2" band and housing components are all stainless steel and the slotted 5/16" hex head screw is made from 400 series stainless steel. Recommended for good corrosion resistance and extra strength. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.
The 1/2" band and housing components are all stainless steel and the slotted 5/16" hex head screw is made from 400 series stainless steel. Recommended for good corrosion resistance and extra strength. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.
PRICE
$24.50
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Max Clamping Diameter | 3 in |
| Clamping Diameter | 2-1/16 to 3 in |
| Min Clamping Diameter | 2-1/16 in |
| Max Diameter | 14 in |
| SAE Sizes | 40 |
Product Details
| Type | Quick Release Hose Clamp |
| Package Quantity | 10 |
| Description | Quick Release Hose Clamp |
| Manufacturers Part Number | 35390 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |