B44HL Shielded/Lined Worm Gear Hose Clamp, 2-5/16" - 3-1/4" Clamping Diameter 10-Pack
Provides maximum protection for all soft hoses while ensuring a strong, positive seal. Band, liner, and housing are made from stainless steel. Plated 5/16" slotted hex head screw. Inner liner covers band serrations which prevents hose damage.
B44HL Shielded/Lined Worm Gear Hose Clamp, 2-5/16" - 3-1/4" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Max Clamping Diameter | 3-1/4 in |
| Clamping Diameter | 2-5/16 to 3-1/4 in |
| Min Clamping Diameter | 2-5/16 in |
| Max Diameter | 3 in |
| SAE Sizes | 44 |
Product Details
| Type | Shielded Lined Hose Clamp |
| Package Quantity | 10 |
| Description | Shielded Lined Hose Clamp |
| Manufacturers Part Number | 35406 |
| Brand | Precision Brand |
| Band Material | Part Stainless Steel |