Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pic Gauges

Model # :WBB2311801

MPN #: 201L-402O

Pic Gauges 4" Pressure Gauge, Liquid Filled, 2000 PSI, Stainless Case, Lower Mount, 201L-402O

Product Description
4" Diameter Pressure Gauge. Glycerine filled for added durability in applications where vibration or pulsation is present. Stainless steel case and bezel, copper alloy internals

Features
  • 0/2000 PSI
  • Stainless Steel Case
  • Brass Internals
  • 1/2" NPT
  • Lower Mount
  • Glycerine Filled Pressure Gauge
  • Polycarbonate Lens
  • Accuracy 3-2-3%
  • Ambient temp 30° F to 160° F
PRICE
$42.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Width5-1/8 in
Height2-1/8 in
Weight2 lbs
Air Inlet1/2 in
Gauge Size1-1/2 in
Connection Size1/2" NPT
Range0-2000 PSI

Product Details

Connection LocationBottom Mount
Air Inlet Thread TypeMNPT
Accuracy2-1-2% of span 4” ASME B40.1 Grade A °F
Max PSI2000 psi
MaterialStainless Case, Brass Internals
Manufacturers Part Number201L-402O
BrandPic Gauges
TypePressure Gauge
Window MaterialPolycarbonate
PSI Range0-2000 PSI psi
Temperature Range-50 to 160 °F
StyleHydraulic, Glycerine Filled
Description4" Dial Glycerine Filled Pressure Gauge, Lower Mount
Package Quantity1
Case MaterialStainless Steel

Warranty

WarrantyLimited Warranty

Compliance & Certifications

CertificationsMeets or Exceeds ASME B40.100 Standard