Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513721

MPN #: 35510

B64HS All Stainless Worm Gear Hose Clamp, 3-9/16" - 4-1/2" Clamping Dia. 10-Pack

Product Description
B64HS All Stainless Worm Gear Hose Clamp, 3-9/16" - 4-1/2" Clamping Diameter 10-Pack

The 1/2" band and housing components are all stainless steel and the slotted 5/16" hex head screw is made from 400 series stainless steel. Recommended for good corrosion resistance and extra strength. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.

PRICE
$32.95

Min. purchase quantity is 6
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9/16 in
Weight0.9 lbs
Max Clamping Diameter4-1/2 in
Clamping Diameter3-9/16 to 4-1/2 in
Min Clamping Diameter3-9/16 in
Max Diameter3-9/16 in
SAE Sizes64

Product Details

TypeHose Clamp
Band MaterialStainless Steel
Package Quantity10
DescriptionHose Clamp
Manufacturers Part Number35510
BrandPrecision Brand