B8HSPX 316 Stainless Steel Worm Gear Hose Clamp, 7/16" - 1" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
B8HSPX 316 Stainless Steel Worm Gear Hose Clamp, 7/16" - 1" Clamping Diameter 10-Pack
1/2" 316 stainless steel band and housing. 5/16" 316 stainless steel hex head screw. Non-magnetic, all "316" grade stainless steel construction. Used in highly corrosive and salt water environments.
1/2" 316 stainless steel band and housing. 5/16" 316 stainless steel hex head screw. Non-magnetic, all "316" grade stainless steel construction. Used in highly corrosive and salt water environments.
PRICE
$34.95
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Max Clamping Diameter | 1 in |
| Clamping Diameter | 7/16 to 1 in |
| Min Clamping Diameter | 7/16 in |
| Max Diameter | 7/8 in |
| SAE Sizes | 8 |
Product Details
| Type | Collared Screw Worm Gear Hose Clamp |
| Package Quantity | 10 |
| Description | Collared Screw Worm Gear Hose Clamp |
| Manufacturers Part Number | 47852 |
| Brand | Precision Brand |
| Band Material | 316 Stainless Steel |