B88HSPX 316 Stainless Steel Worm Gear Hose Clamp, 4-3/32" - 6" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
B88HSPX 316 Stainless Steel Worm Gear Hose Clamp, 4-3/32" - 6" Clamping Diameter 10-Pack
1/2" 316 stainless steel band and housing. 5/16" 316 stainless steel hex head screw. Non-magnetic, all "316" grade stainless steel construction. Used in highly corrosive and salt water environments.
1/2" 316 stainless steel band and housing. 5/16" 316 stainless steel hex head screw. Non-magnetic, all "316" grade stainless steel construction. Used in highly corrosive and salt water environments.
PRICE
$64.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Weight | 0.5 lbs |
| Max Clamping Diameter | 6 in |
| Clamping Diameter | 4-3/32 to 6 in |
| Min Clamping Diameter | 4-3/32 in |
| Max Diameter | 7/16 in |
| SAE Sizes | 88 |
Product Details
| Type | Hose Clamp |
| Band Material | 316 Stainless Steel |
| Package Quantity | 10 |
| Description | Hose Clamp |
| Manufacturers Part Number | 47868 |
| Brand | Precision Brand |