Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3112702

MPN #: F-PFD1-2022S34S65

Big Ass Fans Powerfoil D Ceiling Fan, 20', 200-277V 1-3PH

Product Description
POWERFOIL D® We've raised the bar on direct-drive technology with our quietest, most efficient industrial fan ever. The groundbreaking Powerfoil D delivers airflow that radically changes the way people feel and work within your space. Rated IP66 for maximum protection in demanding environments, it takes on hot, gritty conditions with ease and has the specs to excel in any facility where comfort and quiet are valued.

KEY FEATURES
  • Six aluminum airfoils with winglets and safety restraints
  • Built-in accelerometer, safety cables, and Grade 8 hardware
  • Building automation integration with 0–10 VDC, Modbus, and BACnet capability
  • Permanent magnet motor and VFD reduce noise, EMI, and energy usage
  • IP66-rated protection against dust, water, and vapors for indoor or outdoor use
  • Available LED offers ultra-bright, fully dimmable lighting

PRICE
$10,249.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length114 in
Width37 in
Depth37
Height36 in
Fan Diameter240 in
Downrod Length36 in
Coverage Area20000

Product Details

RPM76 rpm
CFM186716 CFM
Horsepower2-1/2 HP
Drive TypeDirect Drive
Motor TypeBrushless Direct Drive
Mounting LocationCeiling
Voltage200 / 277 V
MaterialAluminum
Phase3
Blade TypeAluminum
Indoor/OutdoorIndoor
BrandBig Ass Fans

Compliance & Certifications

CertificationsCSA 22.2 No. 113, UL507