Global Industrial
Model # :WB293045
Global Industrial™ 18' HVLS Ceiling Fan, BLDC Motor, 129,626 CFM, 208/240V
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial™ 18' HVLS Ceiling Fan operates with direct drive configuration to deliver cooling up to 5,000 sq. ft for open offices, warehouses, gyms, assembly rooms, atriums, and more. This ceiling mountable fan features 6 aluminum alloy blades in a professional silver finish that deliver constant cooling air flow at a low volume output ideal for locations where communication and comfortable cooling air flow are required. This HVLS fan utilizes a brushless direct current (BLDC) motor that offers several advantages over traditional brushed motors including much quieter operation, longer lifespans, higher power-to-weight ratio, and increased reliability with lower maintenance requirements. This fan also features reversible air flow and includes a Fire Alarm System for added safety monitoring. Includes internal connecting cable and safety steel cables. UL and cUL listed. Fan Diameter is 216".
PRICE
$4,649.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 73 in |
| Weight | 118 lbs |
| Coverage Area | 5000 |
| Fan Diameter | 216 in |
| Downrod Length | 60 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | Variable |
| Number of Blades | 6 |
| Blade Color Family | Metallic Silver |
| Motor Type | Brushless Direct Current |
| Mounting Location | Ceiling |
| Reversible | Yes |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminium Alloy |
| Manufacturers Part Number | 293045 |
| Indoor/Outdoor | Indoor |
| Sound Level | 45 |
| Brand | Global Industrial |
| RPM | 80 rpm |
| Type | Industrial, Commercial, Agricultural |
| CFM | 129626 CFM |
| Horsepower | 1-1/4 HP |
| Color | Silver |
| Amperage | 6.3 A |
| Drive Type | Driect Drive |
| Hertz | 60 Hz |
| Voltage | 208 / 240 V |
| Includes | Internal Connecting cable, Safety Steel Cables, Control Box |
| Features | Support Fire Alarm system |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL,cUL |