Babcock Davis BA3630 36" x 30" Personnel II Roof Hatch, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The BA3630 roof hatch is designed with OSHA life safety in mind and provides easy access to roof areas. The BA3630 is the industry standard size and is simple to install and operate. The BA3630 curb is manufactured from 11GA aluminum and uses a gas spring to ease the opening of the 11GA aluminum lid. Both the lid and curb come standard with 1" thick rigid insulation. The BA3630 has a continuous gasket for weathertightness. Standard finish is mill.
PRICE
$2,299.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 63 lbs |
| Overall Frame Height | 12 in |
| Door Width | 30 in |
| Rough Opening | 30 X 36 in |
| Door Height | 36 in |
| Wall/Ceiling Opening | 36x30 in |
| Opening Depth | 36 in |
Product Details
| Type | Standard |
| Color | Mill Finish |
| Number of Latches | 1 |
| Material | Aluminum |
| Latch Type | Turn handle with padlock hasp |
| Description | Personnel II Roof Hatch |
| Manufacturers Part Number | BA3630 |
| Brand | Babcock-Davis |