Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB713150

Global Industrial™ Galvanized Powder Coated Steel Roof Hatch, 30"L x 36"W

Product Description
✓ Door seal & insulation conserves energy
✓ 14-gauge steel with black powder coat finish
✓ Automatic lock arm protects against unauthorized entry

This 30"L x 36"W Global Industrial™ Steel Roof Hatch provides convenient access in manufacturing plants, warehouses, commercial properties, and more. It is made of strong and durable 14-gauge galvanized steel with a black powder coat finish that prevents rust & oxidation to withstand harsh weather conditions. It features a door seal and insulation to maintain the building's energy efficiency by keeping conditioned air in and rain, snow, & hot or cold air out. A heavy-duty automatic lock arm secures the hatch for security and protection against unauthorized entry. Striped yellow, high-visibility tape around the opening helps to prevent workers from accidentally falling through the open hatch. Designed & intended for use on flat roofs.

  • Dual spring-operated compression cylinders assist with opening
  • High curb and wide flange secure hatch to roof deck
  • External galvanized steel handle to open the hatch
  • Pre-drilled holes on external flange to install on roof deck
  • Optional Galvanized Steel Safety Railing (#: WB713159) available separately
  • PRICE
    $999.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width43-1/2 in
    Height36 in
    Weight158 lbs
    Overall Frame Height14-1/4 in
    Door Width30 in
    Rough Opening30 X 36 in
    Door Height36 in
    Overall Frame Width37-5/16 in
    Opening Height36 in
    Opening Depth12 in

    Product Details

    TypeStandard
    ColorBlack
    Number of Latches1
    MaterialGalvanized Steel
    Manufacturers Part Number713150
    BrandGlobal Industrial