Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :WBB3248938

MPN #: DD232602

Lyon® Back & End Stops For Adjustable Workbench, 60"W x 30"D x 3''H, Dove Gray

Product Description
Complete your adjustable workbench setup with our back and end stops, designed to enhance safety and organization in your workspace. The primary function of our stops is to provide essential safety measures for your workbench. They prevent items from accidentally rolling off the back or sides, ensuring a secure and hazard-free workspace.

We make the back and end stops out of heavy-duty steel with a durable powder coat finish. The sleek Dove Gray finish not only adds a modern and professional touch to your workspace but also offers excellent resistance against scratches, ensuring your back and end stops remain in top condition for years.

Our stops are available in three different widths and two depths, allowing you to choose the perfect fit for your specific workbench configuration and requirements. The back stop is 3"H. The side stops are 3"H at the rear and taper down to 1-1/2"H at the front of the workbench.

Enhance the safety and organization of your workspace with our back and end stops for our adjustable workbenches. These essential components ensure a hazard-free and efficient workspace, providing peace of mind and convenience. Upgrade your workspace today so you can experience the difference for yourself.

Features:
  • Prevents items from falling off the workbench, reducing the risk of accidents and injuries
  • Helps keep tools and materials contained within the workspace
  • Easy to install with included hardware


PRICE
$73.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height3 in
Weight12.6 lbs

Product Details

Style60"W x 30"D Back & End Stops
MaterialSteel
ColorGray
Manufacturers Part NumberDD232602
BrandLyon