The B&W BPS or Back Pack System is truly revolutionary, it offers a safe hands free way to carry your Outdoor case in extreme conditions.
- Features:
- Heavy duty denier nylon
- comfortable
- rugged
- extra storage pockets
Weights & Dimensions
| Length | 11 in |
| Width | 3 in |
| Height | 17 in |
| Weight Capacity | 33 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Clasps |
| Type | Accessory - Back Pack Harness |
| Color | Black |
| Series | Outdoor |
| Accessory Type | Bagpack |
| Style | Back Pack Harness |
| Material | Denier Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | 5.4618 |
| Brand | B&W |
Warranty
| Warranty | 2 yr |